Shop All Louvered Panels & Racks
Akro-Mils
Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray
Mfr # 30651240SC
Zoro # G5015552
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 17 in
- Overall Height 75 in
- Number of Bins 36
- Color Gray
Product Information
- Brand Akro-Mils
- MFR # 30651240SC
- Zoro # G5015552
- UPC # 032903015638
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 17 in |
Overall Height | 75 in |
Width | 17 in |
Bin Depth | 14 3/4 in |
Depth | 75-1/8" |
Bin Width | 8 1/4 in |
Height | 7 in |
Overall HxWxD | 75 in x 36 in x 17 in |
Details
Number of Bins | 36 |
Color | Gray |
Load Capacity | 1,000 lb |
Finish | Powder Coated |
Material | Steel |
Item | Louvered Floor Rack |
Includes | Mfr. No. 30240SCLAR Bins |
For Use With | Mfr. No. 30240SCLAR |
Bin Color | Clear |
Type | Hang and Stack |
Whole Unit Load Capacity | 1,000 lb |
Louvered Rack Style | Louvered Floor Rack |
Compatible Manufacturer Model Number | 30240SCLAR |
Description
Louvered Floor Rack, Bin Color Clear, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 8 1/4 in, Number of Bins 36, Overall Depth 17 in, Overall Height 75 in, Overall Width 36 in, 1,000 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number 30240SCLAR, Louvered Floor Rack Louvered Rack Style, Mfr. No. 30240SCLAR Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- QUANTUM STORAGE SYSTEMS Divider for Qus270, Clear, 6 PK (DUS270CL)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, White (30618TEXWHT)
- AKRO-MILS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (98636)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, White (30636TEXWHT)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 61 in H, Gray (30118)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- Akro-Mils Bin Racks