Shop All Louvered Panels & Racks
Akro-Mils
Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray
Mfr # 30651
Zoro # G7806967
product price: $737.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 17 in
- Overall Height 75 in
- Number of Bins 0
- Color Gray
Product Information
- Brand Akro-Mils
- MFR # 30651
- Zoro # G7806967
- UPC # 032903026993
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 17 in |
Overall Height | 75 in |
Depth | 75-1/8" |
Width | 17 in |
Overall HxWxD | 75 in x 36 in x 17 in |
Details
Number of Bins | 0 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 1,000 lb |
Material | Steel |
Item | Louvered Floor Rack |
For Use With | AkroBins(R), InSight(TM) Bins |
Gauge | 16 ga |
Compatible Brand and Series | AkroBins, InSight Bins |
Louvered Rack Style | Louvered Floor Rack |
Whole Unit Load Capacity | 1,000 lb |
For Maximum Number of Bins | 0 |
Description
Louvered Floor Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 17 in, Overall Height 75 in, Overall Width 36 in, 1,000 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Brand and Series AkroBins, InSight Bins, Louvered Floor Rack Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 24x36x69 (MBSK2436CH)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- ULTRATECH Replacement Grate (420)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651240SC)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Gray (30161)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 13 1/2 in D x 66 in H, Gray (30661)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 61 in H, Gray (30118)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, White (30618TEXWHT)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-230-9RD)
- Akro-Mils Louvered Panels & Racks