Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue
Mfr # AS187913017
Zoro # G2289869
product price: $579.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Overall Height 79 in
- Overall Depth 18 in
- Number of Shelves 6
- Color Gray/Blue
- Material Steel
Product Information
- Brand Akro-Mils
- MFR # AS187913017
- Zoro # G2289869
- UPC # 032903013870
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 42 in |
Overall Height | 79 in |
Overall Depth | 18 in |
Shelf Width | 42 in |
Bin Width | 19 7/8 in |
Bin Depth | 15 1/4 in |
Width | 42 in |
Depth | 18" |
Height | 79 in |
Bin Height | 12 7/16 in |
Bin HxWxD | (12) 12 7/16 in x 19 7/8 in x 15 1/4 in |
Overall WxDxH | 42 in x 18 in x 79 in |
Details
Description
Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (12) 12 7/16 in x 19 7/8 in x 15 1/4 in Bin HxWxD, Bin Height 12 7/16 in, Bin Front Type Open, Bin Depth 15 1/4 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 19 7/8 in, Includes 13017, Load Capacity per Shelf 100 lb, Mobility Stationary, Number of Bins 12, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- NATIONAL HARDWARE Shelf Bracket Wht 12" (N301-630)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 12 1/4 in D, 15 Shelves (026-95)
- Akro-Mils Bin Shelving