Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 42226
Zoro # G2150603
original price:
$28.33
10% off
new price: $25.45
/pk 6, $4.24/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 20 1/2 in
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Product Information
- Brand Akro-Mils
- MFR # 42226
- Zoro # G2150603
- UPC # 032903478853
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 20 1/2 in |
Overall Height | 5 13/32 in |
For Bin Width | 14 7/8 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 33164, Grainger No. 2RV47, 2RV48, 40K435, 5LA22 |
Divider Direction | Front to Back |
Product Type | Divider |
Electrostatic Discharge | No |
Material Thickness | 1/8 in |
Number of Dividers | 6 |
Compatible Manufacturer Model Number | 33226 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33226, Electrostatic Discharge No, For Bin Width 14 7/8 in, Material Plastic, Number of Dividers 6, Overall Height 5 3/8 in, Overall Length 20 1/2 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 2RV47, 2RV48, 40K435, 5LA22, Divider Direction Long Side, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 48" W, 18" Height, 2000 lb. (MT1-2448-18-ED)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- AKRO-MILS Plastic Divider, Black, 6 PK (42228)
- AKRO-MILS Plastic Divider, Black, 6 PK (42105)
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- AKRO-MILS Plastic Divider, Black, 6 1/8 in L, Not Applicable W, 2 7/8 in H, 24 PK (40130)
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- AKRO-MILS Plastic Divider, Black, 5 7/8 in L, 1/3 in W, 5 7/8 in H, 2 PK (41286)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- Akro-Mils Bin Dividers