Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 41224
Zoro # G2150384
product price: $24.15
/pk 6, $4.02/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 15 1/2 in
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Product Information
- Brand Akro-Mils
- MFR # 41224
- Zoro # G2150384
- UPC # 032903039399
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15 1/2 in |
Overall Height | 3 13/32 in |
For Bin Width | 15 in |
Overall LxWxH | 15 1/2 in x 3 3/8 in |
Details
Description
Divider, Color Black, Compatible Manufacturer Model Number 33224, Electrostatic Discharge No, For Bin Width 15 in, Material Plastic, Number of Dividers 6, Overall Height 3 3/8 in, Overall Length 15 1/2 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 2RV45, 2RV46, 5LA21, Divider Direction Short Side, For Container Type Box, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hygienic Pail, 3 gal. Bucket Capacity (568677)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, Yellow, 11 5/8 in L (QSB100YL)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (76660)
- AKRO-MILS Plastic Divider, Black, 6 PK (41105)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- AKRO-MILS Plastic Divider, Black, 6 PK (41166)
- AKRO-MILS Industrial Grade Polymer Divider, Black, 20 1/2 in L, 11 5/16 in H, 6 PK (42222)
- AKRO-MILS Plastic Divider, Black, 5 5/8 in L, 5 5/8 in W, 4 3/8 in H, 6 PK (41460)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS220CO)
- Akro-Mils Bin Dividers