Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 41223
Zoro # G2150576
original price:
$22.76
23% off
new price: $17.35
/pk 6, $2.89/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 15 41/64 in
- Color Black
- Material Plastic
- Thickness 1/8 in
Product Information
- Brand Akro-Mils
- MFR # 41223
- Zoro # G2150576
- UPC # 032903003338
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 15 41/64 in |
Overall Height | 2 17/64 in |
For Bin Width | 15 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 33164, Grainger No. 10A118, 10A119, 10A120, 40K433 |
Divider Direction | Side to Side |
Material Thickness | 1/8 in |
Product Type | Divider |
Electrostatic Discharge | No |
For Container Type | Box |
Compatible Manufacturer Model Number | 33223 |
Number of Dividers | 6 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33223, Electrostatic Discharge No, For Bin Width 15 3/8 in, Material Plastic, Number of Dividers 6, Overall Height 2 1/4 in, Overall Length 15 5/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 10A118, 10A119, 10A120, 40K433, Divider Direction Short Side, For Container Type Box, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 2 Hole Inside Corner Bracket 25S (25-4265-BLACK)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182430-2K195)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- AKRO-MILS Plastic Divider, Black, 17 5/32 in L, Not Applicable W, 9 9/64 in H, 6 PK (40260)
- AKRO-MILS Plastic Divider, Black, 4 in L, Not Applicable W, 2 3/4 in H, 6 PK (402105KY84)
- AKRO-MILS Plastic Divider, Black, 10 7/32 in L, Not Applicable W, 6 3/8 in H, 6 PK (402395KY87)
- AKRO-MILS Plastic Divider, Black, 5 15/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40462)
- AKRO-MILS Plastic Divider, Black, 6 1/8 in L, Not Applicable W, 2 7/8 in H, 24 PK (40130)
- Akro-Mils Bin Dividers