Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 6 PK
Mfr # 41166
Zoro # G2150497
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 5/8 in
- Color Black
- Material Plastic
- Thickness 1/8 in
- ESD Conductive No
Product Information
- Brand Akro-Mils
- MFR # 41166
- Zoro # G2150497
- UPC # 032903411669
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 9 5/8 in |
Overall Height | 5 15/32 in |
For Bin Width | 9 1/8 in |
Overall LxWxH | 9 5/8 in x 5 1/2 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 33164, Grainger No. 2RV39, 2RV40, 40K430 |
Divider Direction | Side to Side |
For Container Type | Box |
Electrostatic Discharge | No |
Product Type | Divider |
Material Thickness | 1/8 in |
Compatible Manufacturer Model Number | 33166 |
Number of Dividers | 6 |
Description
Divider, Color Black, Compatible Manufacturer Model Number 33166, Electrostatic Discharge No, For Bin Width 9 1/8 in, Material Plastic, Number of Dividers 6, Overall Height 5 1/2 in, Overall Length 9 5/8 in, Overall Width Not Applicable, Surface Resistivity 1.00 x 10�� ohm/sq, Compatible Grainger Part Number 2RV39, 2RV40, 40K430, Divider Direction Short Side, For Container Type Box, Material Thickness 1/8 in, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Yellow, 11 5/8 in L (QSB102YL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, Black, 5 3/8 in L (QUS210BR)
- DURASHELF Vented Shelf 66"W x 36"D (S6636)
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- AKRO-MILS Plastic Divider, Black, 15 5/16 in L, Not Applicable W, 7 3/16 in H, 6 PK (41228)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- Akro-Mils Bin Dividers