Shop All Bin Dividers
Akro-Mils
Plastic Divider, Black, 2 PK
Mfr # 41284
Zoro # G3659801
original price:
$7.75
9% off
new price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 3/4 in
- Color Black
- Material Plastic
- Overall Height 5 7/8 in
- Thickness 1/8 in
Product Information
- Brand Akro-Mils
- MFR # 41284
- Zoro # G3659801
- UPC # 032903009095
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 20 3/4 in |
Overall Height | 5 7/8 in |
For Bin Width | 6 1/8 in |
Details
Color | Black |
Material | Plastic |
Thickness | 1/8 in |
ESD Conductive | No |
Item | Divider |
For Use With | Mfr. No. 30284RED, 30284BLUE, 30284YELLO 8-1/4W x 7 in H x 23-7/8 in D Super Size AkroBins, Grainger No. 10A040, 10A041, 10A042, 45MV73 |
Used With Bin or Container Style | Stacking Bin |
Divider Direction | Side to Side |
Material Thickness | 1/8 in |
Electrostatic Discharge | No |
Product Type | Divider |
For Container Type | Giant Hopper Bin |
Number of Dividers | 2 |
Compatible Manufacturer Model Number | 30284 |
Divider Color | Black |
Description
Divider, For Bin Width 6 1/8 in, Color Black, Number of Dividers 2, Compatible Manufacturer Model Number 30284, Electrostatic Discharge No, Material Plastic, Overall Height 5 7/8 in, Overall Length 20 3/4 in, For Container Type Giant Hopper Bin, Compatible Grainger Part Number 10A040, 10A041, 10A042, 45MV73, Divider Direction Side to Side, Material Thickness 1/8 in, Overall Width Not Applicable, Product Type Divider, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Red, 11 5/8 in L (QSB107RD)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, Yellow, 23 7/8 in L (30284YELLO)
- AKRO-MILS AkroMils Divider 40245 For AkroBin Stacking Bin 184815 Price for pack of 6 (40245)
- AKRO-MILS Plastic Divider, Black, 7 43/64 in L, Not Applicable W, 2 7/8 in H, 24 PK (40150)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40170 For 11"W x 4"H Shelf Bins, Black, Price pack of 24 (40170)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- AKRO-MILS Plastic Divider, Black, 21 in L, 1/2 in W, 8 13/16 in H, 6 PK (40287)
- AKRO-MILS Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6 (40210)
- LEWISBINS Plastic Divider, Gray (DV1025 Grey)
- Akro-Mils Bin Dividers