Shop All Bin Dividers
Akro-Mils
Industrial Grade Polymer Hang & Stack Bin, Sandstone, 10 7/8 in L, 5 in H
Mfr # 30230RECYSS
Zoro # G0870974
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 7/8 in
- Overall Height 5 in
- Material Industrial Grade Polymer
- Color Sandstone
- ESD Conductive No
Product Information
- Brand Akro-Mils
- MFR # 30230RECYSS
- Zoro # G0870974
- UPC # 032903004694
- Country of Origin United States
- Category Bin Dividers
Dimensions
Overall Length | 10 7/8 in |
Overall Height | 5 in |
Inside Height | 4 3/4 in |
Outside Height | 5 in |
Details
Material | Industrial Grade Polymer |
Color | Sandstone |
Item | Hang & Stack Bin |
ESD Conductive | No |
For Use With | Grainger No. 46U435, 30231CRY |
Volume Capacity | 0.12 cu ft |
Load Capacity | 30 lb |
Includes | Molded Slots for ID Labels |
Use Lid Number | Mfr. No. 30231CRY |
No. of Divider Slots Short | 3 |
Description
Hang and Stack Bin, Outside Length 10 7/8 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 10 3/4 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in, Volume Capacity 0.12 cu ft, Load Capacity 30 lb, Material Industrial Grade Polymer, Color Sandstone, Use Divider No. Mfr. No. 402305KY86, Use with Grainger Divider No. 5KY86, Use Lid Number Mfr. No. 30231CRY, Use with Grainger Lid No. 46U435, No. of Divider Slots Long 1, No. of Divider Slots Short 3, Includes Molded Slots for ID Labels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Stationary Work Center, 37 In. H, 60 In. W (RP1973ALBK)
- BAYHEAD PRODUCTS Lid For Snp-24, Snp-33, Snp-44 (SNP-LID)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- AKRO-MILS Plastic Divider, Black, 4 in L, 5/16 in W, 4 in H, 7 PK (40321)
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- AKRO-MILS Plastic Divider, Black, 2 PK (40280)
- AKRO-MILS Plastic Divider, Black, 15 13/32 in L, Not Applicable W, 6 1/8 in H, 6 PK (41250)
- AKRO-MILS Plastic Divider, Black, 6 PK (41168)
- AKRO-MILS Plastic Divider, Black (40282)
- DURHAM MFG Dividers, 9 PK (120-95)
- Akro-Mils Bin Dividers