Shop All Bin & Box Accessories
Akro-Mils
Gray Plastic Lid, 19-1/2 in W
Mfr # 35231GREY
Zoro # G1918262
original price:
$23.67
17% off
new price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19-1/2 in
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Shape Rectangular
- For Container Type Stack and Nest Container
Product Information
- Brand Akro-Mils
- MFR # 35231GREY
- Zoro # G1918262
- UPC # 032903523140
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 19 1/2 in |
Width | 19-1/2 in |
Overall Length | 23 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
For Use With | Mfr. No. 35225GREY, 35230GREY |
Compatible Manufacturer Model Number | 35225, 35230 |
Standards | FDA Compliant, USDA Approved |
Description
Lid, Color Gray, Compatible Grainger Part Number 4W051, 5YN04, Compatible Manufacturer Model Number 35225, 35230, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Red, 10 7/8 in L (QUS230RD)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416)
- PROSOURCE Rod Closet Adj 96X150In White (21090PHX-PS)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- AKRO-MILS Red Plastic Lid (35231RED)
- AKRO-MILS Clear Plastic Label Holder, 3 in L, 1 29/64 in W (29306)
- AKRO-MILS Red Plastic Lid (35181RED)
- AKRO-MILS Beige Steel Louvered Panel (30118BEIGE)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16 in W, 7 in H (WUS250)
- Akro-Mils Bin & Box Accessories