Shop All Bin & Box Accessories
Akro-Mils
Gray Plastic Lid, 11 in W
Mfr # 35181GREY
Zoro # G3423637
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 11 in
- Used With Bin or Container Style Stack and Nest Container
- Shape Rectangular
- For Container Type Stack and Nest Container
Product Information
- Brand Akro-Mils
- MFR # 35181GREY
- Zoro # G3423637
- UPC # 032903518146
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Width | 11 in |
Overall Width | 11 in |
Overall Length | 18 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
For Use With | Mfr. No. 35180GREY, 35185GREY |
Compatible Manufacturer Model Number | 35180, 35185 |
Standards | FDA Compliant, USDA Approved |
Description
Lid, Color Gray, Compatible Grainger Part Number 5W062, 5YN02, Compatible Manufacturer Model Number 35180, 35185, Material Plastic, Overall Diameter Not Applicable, Overall Length 18 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- QUANTUM STORAGE SYSTEMS 105 lb Hang & Stack Storage Bin, Wire, 11 in W, 10 1/4 in H, Chrome, 18 1/2 in L (QMB560C)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 7 Shelves, Steel (DT5712-18HG)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- AKRO-MILS Red Plastic Lid (35301RED)
- AKRO-MILS Red Plastic Lid (35231RED)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- AKRO-MILS clear Plastic Lid (33061)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black (NPB1076BK)
- Akro-Mils Bin & Box Accessories