Shop All Parts Cabinets with Drawers
Akro-Mils
Drawer Bin Cabinet with 4 in W x 2-1/8 in D
Mfr # 20416
Zoro # G5259086
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Depth 2-1/8 in
- Number of Bins 1
- Color Gray
- Drawer Depth 2-1/8 in
Product Information
- Brand Akro-Mils
- MFR # 20416
- Zoro # G5259086
- UPC # 032903204162
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 4 in |
Overall Depth | 2-1/8 in |
Drawer Depth | 2-1/8 in |
Depth | 2-1/8" |
Width | 4" |
Details
Number of Bins | 1 |
Color | Gray |
Item | Drawer Bin Cabinet |
Bin Color | Gray |
Description
Drawer,10.562x4x2.125,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, Gray, 21 in L (SN2117-12 Gray)
- RV DESIGNER RV Designer L559 Inside L-Handle (L559)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- AKRO-MILS Storage Cabinet with 24 Drawers, Plastic; Polymer, 15.8" H x 6.4" D (AKM10124)
- AKRO-MILS Compartment Box with 26 Drawers, Polymer; Plastic, 20" W x 10.3" H x 6.4" D (AKM10126)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10144)
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Gray, Steel/Polystyrene, 17 in W x 11 in H x 11 in D (19715)
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D (19909BLK)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- Akro-Mils Parts Cabinets with Drawers