Shop All Cosmetics & Accessories
Akol Care
Manicure set, 7 pcs (Black)
Mfr # AK-MANI-BLK-7
Zoro # G905306112
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4.25 x 3 x 1 in
- Material Stainless Steel
- Length 4.25"
- Color Black
- Standards TSA Approved
Product Information
- Brand Akol Care
- MFR # AK-MANI-BLK-7
- Zoro # G905306112
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Size | 4.25 x 3 x 1 in |
Length | 4.25" |
Height | 3" |
Width | 1" |
Details
Item | MANICURE SET |
Material | Stainless Steel |
Color | Black |
Standards | TSA Approved |
Weight | 4.27 oz |
Includes | Eyebrow Scissors, Nail Clipper, Slanted Edge Nail Clipper, Nail File, Tweezer, Pedicure Blade (Side Head), Pedicure Blade (Flat Head), Dead Skin Fork, Pimple Needle, Ear Pick, and Carrying Bag |
Description
Akol's collection of sleek manicure sets are great for home use, but designed to travel. These TSA-approved kits help keep you well-groomed wherever you happen to be.
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Ear Pick
— Peeling Blade
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Ear Pick
— Peeling Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJBA-1728)
- A2Z SCILAB Vestibulum Lip Cheek Retractor 6.5" (A2Z-ZR769)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- CABLES & SENSORS Banana Adapters - Adult/Pediatric Banana with Snap Set of 14 (AD14-DS0)
- AKOL CARE Manicure set, 10 pcs (Black) (AK-MANI-BLK-10)
- AKOL CARE Manicure set, 10 pcs (Red) (AK-MANI-RED-10)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- AKOL CARE Manicure set, 15 pcs (Yellow) (AK-MANI-YLW-15)
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- AKOL CARE Manicure set, 15 pcs (Blue) (AK-MANI-BLU-15)
- TRIM Toenail Clipper (12976)
- Akol Care Cosmetics & Accessories