Shop All Cosmetics & Accessories
Akol Care
Manicure set, 15 pcs (Yellow)
Mfr # AK-MANI-YLW-15
Zoro # G805306120
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 x 4.5 x 1 in
- Material Stainless Steel
- Length 6"
- Color Yellow
- Standards TSA Approved
Product Information
- Brand Akol Care
- MFR # AK-MANI-YLW-15
- Zoro # G805306120
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Size | 6 x 4.5 x 1 in |
Length | 6" |
Width | 1" |
Height | 4.5" |
Details
Item | MANICURE SET |
Material | Stainless Steel |
Color | Yellow |
Standards | TSA Approved |
Includes | Eyebrow Scissors, Nail Clipper, Slanted Edge Nail Clipper, Nail File, Tweezer, Pedicure Blade (Side Head), Pedicure Blade (Flat Head), Dead Skin Fork, Pimple Needle, Ear Pick, and Carrying Bag |
Weight | 10.23 oz |
Description
Akol's collection of sleek manicure sets are great for home use, but designed to travel. These TSA-approved kits help keep you well-groomed wherever you happen to be.
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Peeling Blade
— Slanted Peeling Blade
— Nail File
— Dead Skin Fork
— Pimple Needle
— Ear Pick
— Toenail Clipper
— Tweezer
— Beam Blade
— Dead Skin Trimmer
— Pedicure Blade - Side Head
— Pedicure Blade - Flat Head
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Peeling Blade
— Slanted Peeling Blade
— Nail File
— Dead Skin Fork
— Pimple Needle
— Ear Pick
— Toenail Clipper
— Tweezer
— Beam Blade
— Dead Skin Trimmer
— Pedicure Blade - Side Head
— Pedicure Blade - Flat Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- AKOL CARE Manicure set, 10 pcs (Red) (AK-MANI-RED-10)
- AKOL CARE Manicure set, 15 pcs (Blue) (AK-MANI-BLU-15)
- AKOL CARE Manicure set, 7 pcs (Black) (AK-MANI-BLK-7)
- AKOL CARE Manicure set, 15 pcs (Black) (AK-MANI-BLK-15)
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- DIONIS Goat Milk Vanilla Bean Scent Lip Balm 0.28 oz (Z52991-6)
- Akol Care Cosmetics & Accessories