Shop All Cosmetics & Accessories
Akol Care
Manicure set, 15 pcs (Blue)
Mfr # AK-MANI-BLU-15
Zoro # G705306114
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 x 4.5 x 1 in
- Material Stainless Steel
- Length 6"
- Color Blue
- Standards TSA Approved
Product Information
- Brand Akol Care
- MFR # AK-MANI-BLU-15
- Zoro # G705306114
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Size | 6 x 4.5 x 1 in |
Length | 6" |
Width | 1" |
Height | 4.5" |
Details
Item | MANICURE SET |
Material | Stainless Steel |
Color | Blue |
Standards | TSA Approved |
Includes | Eyebrow Scissors, Nail Clipper, Slanted Edge Nail Clipper, Nail File, Tweezer, Pedicure Blade (Side Head), Pedicure Blade (Flat Head), Dead Skin Fork, Pimple Needle, Ear Pick, and Carrying Bag |
Weight | 10.23 oz |
Description
Akol's collection of sleek manicure sets are great for home use, but designed to travel. These TSA-approved kits help keep you well-groomed wherever you happen to be.
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Peeling Blade
— Slanted Peeling Blade
— Nail File
— Dead Skin Fork
— Pimple Needle
— Ear Pick
— Toenail Clipper
— Tweezer
— Beam Blade
— Dead Skin Trimmer
— Pedicure Blade - Side Head
— Pedicure Blade - Flat Head
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Peeling Blade
— Slanted Peeling Blade
— Nail File
— Dead Skin Fork
— Pimple Needle
— Ear Pick
— Toenail Clipper
— Tweezer
— Beam Blade
— Dead Skin Trimmer
— Pedicure Blade - Side Head
— Pedicure Blade - Flat Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Drug Dispenser, f/PainRelief, 4 Meds, 15-3/2"x2-1/4"x10-3/4", YW (LIL71622)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- AKOL CARE Manicure set, 10 pcs (Red) (AK-MANI-RED-10)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- AKOL CARE Manicure set, 15 pcs (Yellow) (AK-MANI-YLW-15)
- AKOL CARE Manicure set, 15 pcs (Red) (AK-MANI-RED-15)
- AKOL CARE Manicure set, 10 pcs (Black) (AK-MANI-BLK-10)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- Q-TIPS Cotton Swab, 1/5"Wx1/5"Lx3-1/5"H, 750/PK, White (UNI09824)
- Akol Care Cosmetics & Accessories