Shop All Cosmetics & Accessories
Akol Care
Manicure set, 10 pcs (Black)
Mfr # AK-MANI-BLK-10
Zoro # G005306111
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5 x 3.5 x 1 in
- Material Stainless Steel
- Length 5"
- Color Black
- Standards TSA Approved
Product Information
- Brand Akol Care
- MFR # AK-MANI-BLK-10
- Zoro # G005306111
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Size | 5 x 3.5 x 1 in |
Length | 5" |
Width | 1" |
Height | 3.5" |
Details
Item | MANICURE SET |
Material | Stainless Steel |
Color | Black |
Standards | TSA Approved |
Includes | Eyebrow Scissors, Nail Clipper, Slanted Edge Nail Clipper, Nail File, Tweezer, Pedicure Blade (Side Head), Pedicure Blade (Flat Head), Dead Skin Fork, Pimple Needle, Ear Pick, and Carrying Bag |
Weight | 5.54 oz |
Description
Akol's collection of sleek manicure sets are great for home use, but designed to travel. These TSA-approved kits help keep you well-groomed wherever you happen to be.
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Pedicure Blade - Side Head
— Pedicure Blade - Flat Head
— Dead Skin Fork
— Pimple Needle
— Ear Pick
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Pedicure Blade - Side Head
— Pedicure Blade - Flat Head
— Dead Skin Fork
— Pimple Needle
— Ear Pick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- ACE Foam Roller 9X3/16" (RC 227 0900)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable Keyring With Gloves (ASK002US)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- AKOL CARE Manicure set, 7 pcs (Black) (AK-MANI-BLK-7)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- AKOL CARE Manicure set, 15 pcs (Black) (AK-MANI-BLK-15)
- AKOL CARE Manicure set, 15 pcs (Yellow) (AK-MANI-YLW-15)
- AKOL CARE Manicure set, 10 pcs (Red) (AK-MANI-RED-10)
- GRANDMAS SECRET Fresh Scent Wrinkle Releaser Liquid 3 oz (3003)
- Akol Care Cosmetics & Accessories