Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 4-50 GPM
Mfr # HR20-0218
Zoro # G3419132
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Gear
- Coolant Port Size SAE #16
- Min. Oil Pressure (PSI) 500
- Fan Blade Material Polypropylene
- Finish Black Painted
Product Information
- Brand Akg
- MFR # HR20-0218
- Zoro # G3419132
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Coolant Port Size | SAE #16 |
Height (In.) | 15.91 |
Oil Port Size (SAE) | #8 |
Width (In.) | 15.75 |
Depth (In.) | 10 |
Overall Depth | 10.0 in |
Overall Height | 15.91 in |
Outlet Port Thread Size | SAE #16 |
Motor Port Size | SAE #8 |
Inlet Port Thread Size | SAE #16 |
Overall Width | 15.75 in |
Description
Forced Air Oil Cooler, HP Heat Removed 20 hp, Max. Flow 50 gpm, Max. Pressure 377 psi, Motor Flow Rate 3.6 gpm, Motor Port Size SAE #8, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Flow Range 4 to 50 gpm, Min. Motor Oil Pressure 500 psi, Max. Motor Oil Pressure 2,000 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 0.218 cu in, Max. Operating Temp. 250 Degrees F, Oil Cooler Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- CAMPBELL HAUSFELD BLACK COMP 30G 135PSI HP 1STG (VT6104)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- Akg Hydraulic Motor Oil Coolers