Shop All Mobile Oil Coolers
Akg
Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal
Mfr # C-20
Zoro # G0755937
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 20 hp
- Max. Flow Rate 30 gpm
- Min. Flow Rate 2 gpm
- Inlet Port Thread Size SAE #12
- Overall Width 17.91 in
Product Information
- Brand Akg
- MFR # C-20
- Zoro # G0755937
- Country of Origin United States
- Category Mobile Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #12 |
Overall Width | 17.91 in |
Overall Height | 15.31 in |
Overall Depth | 1.77 in |
Overall Width (In.) | 17.91 |
Dimension B (In.) | 14.33 |
Dimension A (In.) | 10 |
Port Size | SAE #12 |
Dimension C (In.) | 15.31 |
Overall Depth (In.) | 1.77 |
Overall Height (In.) | 15.31 |
Outlet Port Thread Size | SAE #12 |
Description
Hydraulic Oil Cooler, HP Heat Removed 20 hp, Flow Range 2 to 30 gpm, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 15.31 in, Overall Width 17.91 in, Overall Depth 1.77 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1,000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 30 gpm, Min. Flow Rate 2 gpm, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE MULTI-RIB POLY-V R260J 1X7 (260J7)
- CARLISLE D3048-8M-50 Dual Synchronous Belt (D3048-8M-50)
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- CHICAGO PNEUMATIC Ball Bearing (C075878)
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal (C-8)
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal (C-12)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- AKG Oil Cooler, 10-110 GPM, 82 HP Removal (C-82)
- Akg Mobile Oil Coolers