Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP
Mfr # A20-1
Zoro # G1744705
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 20 hp
- Motor Type - Oil Coolers AC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 115/230V AC
Product Information
- Brand Akg
- MFR # A20-1
- Zoro # G1744705
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Height (In.) | 19.6 |
Port Size | SAE #20 |
Width (In.) | 21.65 |
Depth (In.) | 15.5 |
Overall Width | 21.65 in |
Overall Height | 19.6 in |
Overall Depth | 15.5 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 115/230V AC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 19.6 in, Overall Width 21.65 in, Overall Depth 15.5 in, Flow Range 4 to 50 gpm, 8/4 Full Load Amps, 0.5 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10 (60-2HMRB)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- PLEWS-EDELMANN Grease Gun Adapter Needle Nose Dispenser (05-045)
- BOSTITCH Rebuild Kit, MCN150 (MCN-RK)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- Akg Forced Air Oil Coolers