Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP
Mfr # A90-3
Zoro # G7608325
product price: $3,081.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$3,081.99
Free 30-Day Returns
Key Features
- HP Heat Removed 90 hp
- Motor Type - Oil Coolers AC
- Max. Flow 200 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Product Information
- Brand Akg
- MFR # A90-3
- Zoro # G7608325
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | 2 in SAE 4 Bolt Flange |
Height (In.) | 30.19 |
Depth (In.) | 23.3 |
Port Size | 2" SAE 4 Bolt Flange |
Width (In.) | 37.01 |
Overall Depth | 23.3 in |
Overall Height | 30.19 in |
Overall Width | 37.01 in |
Outlet Port Thread Size | 2 in SAE 4 Bolt Flange |
Description
Forced Air Oil Cooler, HP Heat Removed 90 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 200 gpm, Max. Pressure 377 psi, Inlet Port Thread Size 2 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 2 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Overall Height 30.19 in, Overall Width 37.01 in, Overall Depth 23.3 in, Flow Range 20 to 200 gpm, 8.6/4.3 Full Load Amps, 3 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.35 in OD (903B)
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 432mm PL, T144 (150-S3M-432)
- SKF SKF 6306 RS, Single Row Ball Bearings (6306 RS)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D36-12)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D30-12)
- Akg Forced Air Oil Coolers