Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D70-12-BP45
Zoro # G7885249
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 70 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D70-12-BP45
- Zoro # G7885249
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Width (In.) | 36.22 |
Depth (In.) | 9.96 |
Port Size | SAE #20 |
Height (In.) | 20.29 |
Overall Height | 20.29 in |
Overall Depth | 9.96 in |
Overall Width | 36.22 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 70 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 20.29 in, Overall Width 36.22 in, Overall Depth 9.96 in, Flow Range 8 to 80 gpm, 29 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0163)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- MITSUBOSHI 3/B107 110Inch Outside Length, 3 Ribs (3RB107)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D30-12)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D36-12)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- THERMAL TRANSFER Thermal Transfer Oil Cooler 1.5-13 Gpm, Oil Flows To 150 Gpm (258017)
- Akg Forced Air Oil Coolers