Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D70-12-BP30
Zoro # G7885118
Free Shipping & Returns
$1,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 70 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D70-12-BP30
- Zoro # G7885118
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Port Size | SAE #20 |
Depth (In.) | 9.96 |
Height (In.) | 20.29 |
Width (In.) | 36.22 |
Overall Width | 36.22 in |
Overall Height | 20.29 in |
Overall Depth | 9.96 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 70 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 20.29 in, Overall Width 36.22 in, Overall Depth 9.96 in, Flow Range 8 to 80 gpm, 29 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D30-12)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A10-1)
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- THERMAL TRANSFER Thermal Transfer Oil Cooler 12V Motor Guard Fan, 3/4" Tube Size (258283)
- Akg Forced Air Oil Coolers