Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D45-12-BP30
Zoro # G7885276
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 45 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D45-12-BP30
- Zoro # G7885276
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Width (In.) | 28.35 |
Height (In.) | 16.56 |
Depth (In.) | 8.45 |
Port Size | SAE #20 |
Overall Height | 16.56 in |
Overall Width | 28.35 in |
Overall Depth | 8.45 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 45 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 16.56 in, Overall Width 28.35 in, Overall Depth 8.45 in, Flow Range 8 to 80 gpm, 17 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Stopper (42PC91)
- TRU-FLATE IN-LINE TOOL OILER 1/4"" (41101)
- SPRAYON Spinnerette Mold Release, Aerosol (A00523000)
- SKF SKF 6205-2RS1/C3L HT55, Single Row Ball Bearings (6205-2RS1/C3L HT55)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D36-12)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A20-1)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- Akg Forced Air Oil Coolers