Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC
Mfr # D60-12-BP65
Zoro # G7885285
product price: $1,707.99
/ea
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 60 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D60-12-BP65
- Zoro # G7885285
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Depth (In.) | 8.70 |
Port Size | SAE #20 |
Width (In.) | 35.63 |
Height (In.) | 20.29 |
Overall Width | 35.63 in |
Overall Height | 20.29 in |
Overall Depth | 8.7 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 60 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 20.29 in, Overall Width 35.63 in, Overall Depth 8.7 in, Flow Range 4 to 50 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Eccenctric Collar (AELS204-012N)
- PARKER 3/4''-100R4-300PSI/100PSI (811-12)
- FESTO Push-In L-Fitting QBL-3/8-1/2-U (QBL-3/8-1/2-U)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D36-12)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A10-1)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- Akg Hydraulic System Components