Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC
Mfr # D30-12-BP25
Zoro # G7885291
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 30 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D30-12-BP25
- Zoro # G7885291
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Depth (In.) | 8.70 |
Width (In.) | 19.69 |
Height (In.) | 17.63 |
Port Size | SAE #20 |
Overall Depth | 8.7 in |
Overall Width | 19.69 in |
Overall Height | 17.63 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 30 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 17.63 in, Overall Width 19.69 in, Overall Depth 8.7 in, Flow Range 4 to 50 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6305 NR JEM)
- D&D Timing Belt, 8M, 30 x 1080mm PL, T135 (1080-8M-30)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- ARO Filter/Regulator/Lubricator, 58 cfm (C38221-600)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 80m3/h, 24V DC, with outlet grille and filter G2 (NSYCVF85M24DPF)
- Akg Forced Air Oil Coolers