Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC
Mfr # D16-12-BP25
Zoro # G7885267
original price:
$898.21
12% off
new price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 16 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D16-12-BP25
- Zoro # G7885267
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Port Size | SAE #16 |
Height (In.) | 13.63 |
Depth (In.) | 6.52 |
Width (In.) | 15.75 |
Overall Width | 15.75 in |
Overall Depth | 6.52 in |
Overall Height | 13.63 in |
Outlet Port Thread Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 16 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.63 in, Overall Width 15.75 in, Overall Depth 6.52 in, Flow Range 4 to 50 gpm, 17 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-SS)
- NSK NSK 6006ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZZ C3)
- CONSOLIDATED BEARINGS Thrust Ball Bearing (GT14)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 4.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M326)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- THERMAL TRANSFER Thermal Transfer Df 1" NPT Port, 16.12 L X 20.75 W X 5.51 Depth (258115)
- Akg Hydraulic System Components