Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC
Mfr # D10-12-BP65
Zoro # G7885215
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 10 hp
- Motor Type - Oil Coolers DC
- Max. Flow 30 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D10-12-BP65
- Zoro # G7885215
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #12 |
Port Size | SAE #12 |
Width (In.) | 13.78 |
Height (In.) | 11.46 |
Depth (In.) | 6.02 |
Overall Depth | 6.02 in |
Overall Width | 13.78 in |
Overall Height | 11.46 in |
Outlet Port Thread Size | SAE #12 |
Description
Forced Air Oil Cooler, HP Heat Removed 10 hp, Voltage 12V DC, Max. Flow 30 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 11.46 in, Overall Width 13.78 in, Overall Depth 6.02 in, Flow Range 2 to 30 gpm, 5 Full Load Amps, 0.08 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator W/Gauge 0-200PSI 1/2" (CO 8804GH)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- DODGE Chain Coupling Flange, FB4012 X 1/2 (099100 FB4012 X1/2)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A10-1)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A20-1)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- Akg Hydraulic System Components