Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC
Mfr # D10-12-BP25
Zoro # G7885300
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 10 hp
- Motor Type - Oil Coolers DC
- Max. Flow 30 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Product Information
- Brand Akg
- MFR # D10-12-BP25
- Zoro # G7885300
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #12 |
Port Size | SAE #12 |
Width (In.) | 13.78 |
Height (In.) | 11.46 |
Depth (In.) | 6.02 |
Overall Height | 11.46 in |
Overall Width | 13.78 in |
Overall Depth | 6.02 in |
Outlet Port Thread Size | SAE #12 |
Description
Forced Air Oil Cooler, HP Heat Removed 10 hp, Voltage 12V DC, Max. Flow 30 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 11.46 in, Overall Width 13.78 in, Overall Depth 6.02 in, Flow Range 2 to 30 gpm, 5 Full Load Amps, 0.08 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L09)
- AKG Air Aftercooler, Max HP 200,1569 CFM (CC1000-3)
- B B MANUFACTURING 35-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (35-8MX12-1610)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D30-12)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D36-12-BP60)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- THERMAL TRANSFER Thermal Transfer Oil Cooler 1.5-13 Gpm, Oil Flows To 150 Gpm (258017)
- Akg Forced Air Oil Coolers