Shop All Forced Air Oil Coolers
Akg
Forced Air Oil Cooler, 12V DC, 0.12 hp
Mfr # DS1-12
Zoro # G300699864
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 4.4 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 232 psi
- Inlet Port Thread Size SAE 16
Product Information
- Brand Akg
- MFR # DS1-12
- Zoro # G300699864
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE 16 |
Motor Frame Size | IP 68 |
Overall Width | 11 in |
Overall Height | 8.3 in |
Overall Depth | 5.1 in |
Outlet Port Thread Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 4.4 hp, Voltage 12VDC, Max. Flow 50 gpm, Max. Pressure 232 psi, Inlet Port Thread Size SAE 16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 8.3 in, Overall Width 11 in, Overall Depth 5.1 in, Flow Range 5 to 50 gpm, 18/25 A Full Load Amps, 0.12 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 (50230N-8-PK5)
- LOC-LINE Round Nozzle, 1/2" System, Black, 1/4", PK50 (59866-BLK)
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- NSK NSK 6909VV, 6900 Series Ball Bearing (6909VV)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- Akg Hydraulic System Components