Shop All Hydraulic Motor Oil Coolers
Akg
DC Motor, For 4UJF4
Mfr # 8407.361.1079
Zoro # G0586792
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 12 V DC, CCW
- For Use With 4UJF4
- Motor Type OEM Replacement
- Voltage 12VDC
Product Information
- Brand Akg
- MFR # 8407.361.1079
- Zoro # G0586792
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Details
Item | Replacement Fan Assembly |
Type | 12 V DC, CCW |
For Use With | 4UJF4 |
Motor Type | OEM Replacement |
Voltage | 12VDC |
Description
Replacement Fan Assembly, 12 V DC, CCW, For Use With 4UJF4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- PARKER Service Kit, 3 Position, B Series (PS2902CP)
- PREVOST 1/2" FNPT Steel High Flow Plug (ERP 116203)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- THERMAL TRANSFER Oil Coolers DH Series: 1.5-13 GPM, 6.5 L x 15 W x 1.5 Depth, 1/2 NPT Ports (258018)
- Akg Hydraulic Motor Oil Coolers