Shop All Air & Water Aftercoolers
Akg
Air Cooled Aftercooler, 250 psi, 12.64" H
Mfr # CC100-3
Zoro # G7885477
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 250 psi
- Voltage 208-230/460V AC
- Includes Mounting Bracket
- Height (In.) 12.64 in
- Construction Aluminum
Product Information
- Brand Akg
- MFR # CC100-3
- Zoro # G7885477
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 12.64 in |
Width (In.) | 15.94 in |
Depth (In.) | 14.72 in |
Overall Height | 12 5/8 in |
Air Outlet Size | 1 in |
Overall Depth | 14 11/16 in |
Overall Width | 15 15/16 in |
Air Inlet Size | 1 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 20 hp, Maximum Air Flow 113 cfm, Air Inlet Size 1 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 12 5/8 in, Overall Width 15 15/16 in, Overall Depth 14 11/16 in, Phase Three, Voltage 208-230/460V AC, Maximum Fan Horsepower 1/3 hp, Air Outlet Connection Type NPT, Air Outlet Size 1 in, Construction Aluminum, Cooling Method Air, Current Rating 1.1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- FESTO Compact Cylinder ADN-11/4"-2"-A-P-A (ADN-11/4"-2"-A-P-A)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- Akg Air & Water Aftercoolers