Shop All Air & Water Aftercoolers
Akg
Air Aftercooler, Max HP 125,785 CFM
Mfr # CC600-1
Zoro # G2138705
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,580.99
Free 30-Day Returns
Key Features
- Max. Compressor 125
- Max. Pressure (PSI) 250 psi
- Fan HP 1
- Voltage 115/230V AC
- Tube Material Aluminum
Product Information
- Brand Akg
- MFR # CC600-1
- Zoro # G2138705
- Country of Origin United States
- Category Air & Water Aftercoolers
Dimensions
Height (In.) | 23.19 in |
Width (In.) | 30.31 in |
Depth (In.) | 18.74 in |
Overall Height | 23 3/16 in |
Air Outlet Size | 2 in |
Overall Width | 30 1/4 in |
Overall Depth | 18 11/16 in |
Air Inlet Size | 2 in |
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 100 hp, Maximum Air Flow 785 cfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 23 3/16 in, Overall Width 30 1/4 in, Overall Depth 18 11/16 in, Phase Single, Voltage 115/230V AC, Maximum Fan Horsepower 1 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Construction Aluminum, Cooling Method Air, Current Rating 6.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 1/2 HP, 115VAC, Cutler-Hammer (DC1-S17D0NN-A20CE1)
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- Akg Air & Water Aftercoolers