Shop All Bottles & Jars
Ak
Squeeze Bottle Holder, 3.25x7.5x4.25In
Mfr # 50017
Zoro # G4198652
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/4 in
- Number of Compartments 2
- Material ABS Plastic
- Width 7 1/2 in
- Color White
Product Information
- Brand Ak
- MFR # 50017
- Zoro # G4198652
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3 1/4 in |
Width | 7 1/2 in |
Depth | 4 1/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 4 1/4 in |
Overall Width | 7 1/2 in |
Details
Item | Squeeze Bottle Holder |
Number of Compartments | 2 |
Material | ABS Plastic |
Color | White |
Holds | 500 ml Squeeze and Solvent Bottles |
Product Type | Bottle Holder |
Holding Capacity | 500 mL Double ABS Bottles |
Description
Squeeze Bottle Holder, Holds 500 ml Squeeze and Solvent Bottles, Number of Compartments 2, Height 3 1/4 in, Width 7 1/2 in, Depth 4 1/4 in, Material ABS Plastic, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap (BA395C)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- AK Squeeze Bottle Holder, 4.25x4.75x4.75In (50080)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- AK Squeeze Bottle Holder, 3.25x11.25x4.25In (50011)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- TABLECRAFT Glass Jar With Rotating Top, 3 OZ (HGJ3RT)
- Ak Labware