Shop All Bottles & Jars
Ak
Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In
Mfr # 50085
Zoro # G4708033
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9 in
- Number of Compartments 2
- Material ABS Plastic
- Width 4 3/4 in
- Color White
Product Information
- Brand Ak
- MFR # 50085
- Zoro # G4708033
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9 in |
Width | 4 3/4 in |
Depth | 4 3/4 in |
Overall Height | 9 in |
Overall Width | 4 3/4 in |
Overall Depth | 4 3/4 in |
Details
Item | Squeeze Bottle Holder |
Number of Compartments | 2 |
Material | ABS Plastic |
Color | White |
Holds | 1 Liter Squeeze and Solvent Bottles |
Product Type | Bottle Holder |
Holding Capacity | 1,000 L Squeeze and Solvent Bottles |
Description
Squeeze Bottle Holder, Holds 1 Liter Squeeze and Solvent Bottles, Number of Compartments 2, Height 9 in, Width 4 3/4 in, Depth 4 3/4 in, Material ABS Plastic, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0006)
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 1/2" (748675A)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- AK Squeeze Bottle Holder, 3.25x11.25x4.25In (50011)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- AK Squeeze Bottle Holder, 4.25x4.75x4.75In (50080)
- TOLCO Round bottle 32oz, 28/400thread, PK84 (120125)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- Ak Labware