Shop All Lab Freezer Boxes & Racks
Ak
Organizer, 20Compmnts, 12x12x5In
Mfr # 50077
Zoro # G4679945
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Weighing Supplies
- Height 12 in
- Autoclavable No
- Width 12 in
- Depth 5 in
Product Information
- Brand Ak
- MFR # 50077
- Zoro # G4679945
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 12 in |
Width | 12 in |
Depth | 5 in |
Length | 12 in |
Overall Length | 11 7/8 in |
Overall Depth | 6 in |
Overall Height | 11 7/8 in |
Overall Width | 11 7/8 in |
Details
Item | Organizer |
Holds | Weighing Supplies |
Autoclavable | No |
Color | White |
For Use With | Standard 4 in X 4 in Weigh Papers and Weighing Boats |
Material | PVC |
Number of Compartments | 8 |
Includes | (3) Shelves, (6) Slot Tool Organizers, (8) Compartments |
Product Type | Lab Organizer |
Total Holding Capacity | Weighing Supplies |
Compatible Product Type | Workstation/Dedicated Instrument Organizer |
Description
Item Organizer, Number of Compartments 8, Autoclavable No, Material PVC, White, Height 12 in, Length 12 in, Width 12 in, For Use With Standard 4 in X 4 in Weigh Papers and Weighing Boats, Includes (3) Shelves, (6) Slot Tool Organizers, (8) Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Polymer Extension 12 Ft Handle (88-12)
- EXTECH Do Electrode (DO605)
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x3-1/4x14-7/1 (50419)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- UVP Mini UV Lamp, 4 watts, 365 nm (95-0125-05)
- Ak Lab Freezer Boxes & Racks