Shop All Coat Hooks
Ak
Mount Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA
Mfr # 50067
Zoro # G4715146
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 2
- Material Plastic
- Number of Hooks 3
- Basic Hook Material Plastic
Product Information
- Brand Ak
- MFR # 50067
- Zoro # G4715146
- Country of Origin United States
- Category Coat Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 13 in |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 2 |
Material | Plastic |
Number of Hooks | 3 |
Basic Hook Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 60 lb |
Projection | 2 in |
Color | Clear |
Hardware | Not Included |
Type | Tape |
Holds | Lab Coats, Sweaters, Hats and Umbrellas, or Towels, Tubing and Wires. |
Item | Hook |
Number of Compartments | 3 |
Industry Type | Healthcare |
Points per Hook | 2 |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 60 lb, Hook Height 7 in, Hook Base Width 13 in, Projection 2 in, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- KWIKSET Matte Black SmartKey Deadbolt ANSI/BHMA Grade 3 2-3/4 in. (96600-710)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J207 (EMC 18400-DB-J207)
- NATIONAL HARDWARE Hat And Coat Hook Chrome (N273-516)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- HICKORY HARDWARE Hook 5-1/4 Inch Long (S077194-SN)
- KINGSTON BRASS 2Piece Robe Hook, Matte Black (BAK1117MB)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNF9)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNE3)
- Ak Coat Hooks