Shop All Lab Freezer Boxes & Racks
Ak
Lab Storage Shelving, 3Comp, 14x24x6.625In
Mfr # 50201
Zoro # G4667433
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Tier
- Holds Chemicals, etc., Glassware, Reagents
- Height 14 in
- Autoclavable No
- Width 24 in
Product Information
- Brand Ak
- MFR # 50201
- Zoro # G4667433
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 14 in |
Width | 24 in |
Depth | 6 5/8 in |
Overall Height | 14 in |
Overall Depth | 6 5/8 in |
Overall Width | 24 in |
Details
Item | Laboratory Storage Shelving |
Type | 3 Tier |
Holds | Chemicals, etc., Glassware, Reagents |
Autoclavable | No |
Color | White |
Material | PVC |
Number of Compartments | 3 |
Includes | Safety Lips on Shelves |
Product Type | Lab Storage Shelving |
Total Holding Capacity | Chemicals, Glassware, Reagents |
Description
Item Laboratory Storage Shelving, Number of Compartments 3, Autoclavable No, Material PVC, White, Height 14 in, Width 24 in, Includes Safety Lips on Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Soft-Grip Spatula, 3 (SSSG03)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- PHYDRION Plastic pH Strips (9800)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- AK FUME HOOD SHELF 4 FT (50216)
- AK FUME HOOD SHELF 3 FT (50215)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- UVP FACE SHIELD, UV BLOCKING (98-0002-04)
- Ak Lab Freezer Boxes & Racks