Shop All Submersible Sump Pumps
Ak Industries
AK Industries AKP80009 Lid Covr Sump Pump 20.5 in. Poly
Mfr # 4012621
Zoro # G703979464
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ak Industries
- MFR # 4012621
- Zoro # G703979464
- UPC # 798371800090
- Country of Origin China
- Category Submersible Sump Pumps
Description
Features
- Poly
- Diameter : 20.5"
- One hole for discharge pipe
- Eight bolt holes for fastening lid to basin
- Polyethylene
- Dimension: 0.5" H x 20.5" W x 20.5" L
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Powder Coated Gear Lube Pump 1 Gallon Per 55 Strokes (ZE321)
- ECO-FLO Heavy Duty Cast Iron Sewage Pump 6/10 HP (ESE60W)
- WESCO Drum Pump, Self Priming, Phenolic Vanes (270021)
- ARO O-Ring, Encapsulated (93265)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- ZOELLER 1/2 HP Sump Pump (98-0075)
- SUPERIOR Remote Drain Pump System with Vertical Float Switch (92017)
- BARMESA 2 HP 2" 230 & 460 V (2KTM203)
- TSURUMI 3 HP 3" Manual Electric Submersible Pump 220V No Switch Included (NK4-22 (220V))
- BASEMENT WATCHDOG Special Plus, Sump Pump (BWSP)
- Ak Industries Submersible Sump Pumps