Shop All Wall Mount Hooks
Ak
Hook, Tape Back, 2 Compartments
Mfr # 50094
Zoro # G4735306
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 4
- Number of Hooks 2
- Basic Hook Material Plastic
- Hook Finish Unfinished
Product Information
- Brand Ak
- MFR # 50094
- Zoro # G4735306
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 8 in |
Details
Hook Item | Coat/Hat Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 4 |
Number of Hooks | 2 |
Basic Hook Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 40 lb |
Projection | 2 in |
Color | White |
Holds | Lab Coats, Towels, etc. |
Industry Type | Healthcare |
Item | Hook |
Number of Compartments | 2 |
Type | Adhesive Back |
Material | Plastic |
Points per Hook | 4 |
Description
Coat/Hat Hook, Fastening Method Adhesive Back, Points per Hook 4, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 40 lb, Hook Height 7 in, Hook Base Width 8 in, Projection 2 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8160192195)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- LCN On/Off Switch, Silver, Aluminum, 1 in. L (4040SE-3436)
- ELEMENTS BY HARDWARE RESOURCES 1-7/8" Brushed Oil Rubbed Bronze Heavy Duty Double Prong Wall Mounted Hook (YD15-187DBAC)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- CRAWFORD Hanger Swivel 180 50# (HSWH)
- ELEMENTS BY HARDWARE RESOURCES 3-13/16" Polished Chrome Slender Contemporary Double Prong Wall Mounted Hook (YD30-381PC)
- HAMPTON Small Steel 5 in. L Ceiling Hook 200 lb (02-3480-156)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- Ak Wall Mount Hooks