Shop All Magnetic Hooks
Ak
Hook, Magnetic Back, 2 Comp, Plastic
Mfr # 50084
Zoro # G4721114
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Magnetic
- Points Per Hook 4
- Number of Hooks 2
- Basic Hook Material Plastic
- Material Plastic
Product Information
- Brand Ak
- MFR # 50084
- Zoro # G4721114
- Country of Origin United States
- Category Magnetic Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 8 in |
Details
Hook Item | Coat/Hat Hook |
Fastening Method | Magnetic |
Points Per Hook | 4 |
Number of Hooks | 2 |
Basic Hook Material | Plastic |
Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 40 lb |
Projection | 2 in |
Color | White |
Type | Magnetic |
Holds | Lab Coats, Towels, etc. |
Item | Hook |
Industry Type | Healthcare |
Number of Compartments | 2 |
Points per Hook | 4 |
Description
Coat/Hat Hook, Fastening Method Magnetic, Points per Hook 4, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 40 lb, Hook Height 7 in, Hook Base Width 8 in, Projection 2 in, White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348128900)
- HARDWARE RESOURCES 2" Wx10-11/16"Dx14"H Rubberwood Art Deco Corbel (COR5-4RW)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- CROWN 4-1/2" Arch Cabinet Pull with 3-3/4" Center to Center Matte Black Finish (CHP50SBK)
- AK Hook, Magnetic Back, Plastic (50034)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- MAG-MATE Accessory Hook Holder, 3-1/2" Tip Gap (AH02M)
- STAR ASIA 2-Pc 1-1/2 Mag Hooks (11165)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- TEACHER CREATED RESOURCES Strong Magnetic Hooks, PK2 (20787)
- Ak Magnetic Hooks