Shop All Lab Freezer Boxes & Racks
Ak
FUME HOOD SHELF 3 FT
Mfr # 50215
Zoro # G4666925
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fume Hood
- Height 8 in
- Width 5 in
- Color White
- Length 36 in
Product Information
- Brand Ak
- MFR # 50215
- Zoro # G4666925
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 8 in |
Width | 5 in |
Length | 36 in |
Overall Width | 5 3/4 in |
Overall Length | 36 in |
Details
Item | Fume Hood Shelf |
Type | Fume Hood |
Color | White |
Material | PVC |
Product Type | Fume Hood Shelves |
Description
FUME HOOD SHELF 3 FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- GENERAL TOOLS General Tools DPH7011 Digital PH Meter (DPH7011)
- DWK LIFE SCIENCES KIMBLE Ptfe-Faced Glass Funnel For 47mm Ultra-W (953776-0000)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- Ak Lab Freezer Boxes & Racks