Shop All Bench and Floor Scale Accessories
Ak
Balance Draft Shield, 13 In. L, 13 In. W
Mfr # 50029
Zoro # G4754355
original price:
$244.86
13% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Includes Rear Mouse Hole for Power Cord
- Color clear
- Material Acrylic
- Overall Width 13 in
Product Information
- Brand Ak
- MFR # 50029
- Zoro # G4754355
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 13 in |
Overall Width | 13 in |
Overall Height | 13 in |
Details
Includes | Rear Mouse Hole for Power Cord |
Color | clear |
Material | Acrylic |
For Use With | Delicate Balances and Scales |
Item | Balance Draft Shield |
Description
Balance Draft Shield, Color Clear, Material Acrylic, Overall Height 13 in, Overall Length 13 in, Overall Width 13 in, For Use With Delicate Balances and Scales, Includes Rear Mouse Hole for Power Cord
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (11K613)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- OXFORD Card, Index, 5X8, Rainbow Pack Pk (OXF35810)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blu, PK500 (HS120223)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- WEGMANN AUTOMOTIVE 1.25 oz. Coated Mag Weight (Box of 25) (AW125N)
- Ak Shipping & Packing Scales