Shop All Lab Freezer Boxes & Racks
Ak
Apparel Dispenser, 8.5x11x4In
Mfr # 50043
Zoro # G4073492
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mountable
- Holds Beard Covers, etc., Hairnets
- Height 11 3/10 in
- Width 8 1/2 in
- Color Clear
Product Information
- Brand Ak
- MFR # 50043
- Zoro # G4073492
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 11 3/10 in |
Width | 8 1/2 in |
Depth | 4 3/10 in |
Overall Depth | 4 1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 8 1/2 in |
Details
Item | Apparel Dispenser |
Type | Wall-Mountable |
Holds | Beard Covers, etc., Hairnets |
Color | Clear |
Material | Acrylic |
Number of Compartments | 1 |
Industry Type | Healthcare |
Includes | Hinged Lid at Top |
Holding Capacity | Beard Covers, Hairnets |
Product Type | Storage Bin |
Description
Apparel Dispenser, Wall-Mountable, Holds Beard Covers, etc., Hairnets, Number of Compartments 1, Height 11 3/10 in, Width 8 1/2 in, Depth 4 3/10 in, Material Acrylic, Color Clear, Includes Hinged Lid at Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- AK FUME HOOD SHELF 4 FT (50216)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- Ak Lab Freezer Boxes & Racks