Shop All Coat Hooks
Ak
Adhesive Back Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA
Mfr # 50067
Zoro # G4709232
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 6
- Material Plastic
- Number of Hooks 3
- Basic Hook Material Plastic
Product Information
- Brand Ak
- MFR # 50067
- Zoro # G4709232
- Country of Origin United States
- Category Coat Hooks
Dimensions
Hook Height | 7 in |
Hook Base Width | 13 in |
Details
Hook Item | Coat/Hat Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 6 |
Material | Plastic |
Number of Hooks | 3 |
Basic Hook Material | Plastic |
Hook Finish | Unfinished |
Working Load Limit | 60 lb |
Projection | 2 in |
Color | White |
Holds | Lab Coats, Towels, etc. |
Item | Hook |
Number of Compartments | 3 |
Industry Type | Healthcare |
Type | Tape |
Points per Hook | 6 |
Description
Coat/Hat Hook, Fastening Method Adhesive Back, Points per Hook 6, Number of Hooks 3, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 60 lb, Hook Height 7 in, Hook Base Width 13 in, Projection 2 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERONI UFO Classic (2) Lock Kit. Keyed-alike with (3) keys (8080332315D)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-15)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-6)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- BRADLEY Chrome Plated Coat Hook (914)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- BOBRICK Coat Hook (542)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Baskets (HFMHD-GDI-CRE8-012315-GG)
- ONWARD 4 14inch 108 mm HeavyDuty Utility Metal Coat Hook, Brushed Chrome Finish (237BCV)
- FLASH FURNITURE 24" Weathered Wall Mount Shelf with Hanging Hooks (HFKHD-GDIS-CRE8-142315-GG)
- Ak Coat Hooks