Shop All Air Tool Chisels
Ajax Tool Works
Moil Point Bit, 18 L, 3.9 Lbs
Mfr # 297-18
Zoro # G3266700
product price: $46.65
/ea
Sold in multiples of 3 for $139.95
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 0.89 in
- Chisel Collar Type Round
- Non-Sparking No
- Material Alloy and Carbon Steel
- Shank Shape Round
Product Information
- Brand Ajax Tool Works
- MFR # 297-18
- Zoro # G3266700
- UPC # 697041064193
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.89 in |
Overall Length | 18 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Punch |
Material | Alloy and Carbon Steel |
Shank Shape | Round |
Compatible with Product Type | Rivet Buster |
Point Type | Moil Point |
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.89 in, Overall Length 18 in, Material Alloy and Carbon Steel, Point Type Moil Point, Chisel Collar Type Round, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size4 L.28 mm (01290004)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- AJAX TOOL WORKS CHISEL FLAT 12" CLECO STYLE (AJ392-12)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- AJAX TOOL WORKS SCRAPE WIDE JP SK 1-5/16 (AJA955)
- SUPERIOR STEEL 2 Inch Wide SDS Max Scaling Chisel 16 Inch Long Shank (SC8917W)
- Ajax Tool Works Air Tool Chisels