Shop All Blind Rivets
Ajax Tool Works
Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body
Mfr # A1612
Zoro # G100000000
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Brazier
- Body Material Steel
- System of Measurement Inch
- Standards SAE J534
- Blind Rivet Type Grease Fitting
Product Information
- Brand Ajax Tool Works
- MFR # A1612
- Zoro # G100000000
- UPC # 697041004144
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Body Length | 0.840 in |
Hole Size | .390" |
Details
Item | Blind Rivet |
Head Type | Brazier |
Body Material | Steel |
System of Measurement | Inch |
Standards | SAE J534 |
Blind Rivet Type | Grease Fitting |
Description
Mod. Brazier Rivet Set 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Plated, 10 mm Ht, 50 PK (M04121.120.0001)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.220.0060)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36200.012.0001)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 1.130 in L, Steel Body (A1620)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 0.69 in L, Steel Body (A1610)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia., 0.910 in L, Steel Body (A1611)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 1/4 in Dia. (A1605)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. (AJXA1621)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia. (AJXA1622)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- Ajax Tool Works Blind Rivets