Shop All Air Tool Chisels
Ajax Tool Works
1 3/16 Barrell Drift Pins
Mfr # 637
Zoro # G0577599
product price: $16.55
/ea
Sold in multiples of 8 for $132.40
$132.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.75 in
- Chisel Tip Width 3/4 in
- Non-Sparking No
- Overall Length 8 in
- Shank Shape Round
Product Information
- Brand Ajax Tool Works
- MFR # 637
- Zoro # G0577599
- UPC # 697041089042
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.75 in |
Chisel Tip Width | 3/4 in |
Overall Length | 8 in |
Details
Non-Sparking | No |
Item | 1 3/16 Barrell Drift Pins |
Shank Shape | Round |
Description
1 3/16 Barrell Drift Pins, Non-Sparking No, Shank Shape Round, Shank Size 0.75 in, Overall Length 8 in, Chisel Tip Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Vise Jaw Grips, 10-32 Screw, 1/2in, PK2 (32050)
- DAYTON Cap Cover with Spring (963203300)
- HHIP 6" Angle Tigh Positive Lock Milling Vise (3900-2246)
- MAKITA Carbide Tipped Blade (A-95118)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- AJAX TOOL WORKS SCRAPE WIDE JP SK 1-5/16 (AJA955)
- AJAX TOOL WORKS CHISEL FLAT 12" CLECO STYLE (AJ392-12)
- AJAX TOOL WORKS Moil Point Bit, 18 L, 3.9 Lbs (297-18)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- Ajax Tool Works Air Tool Chisels