Shop All Air Tool Chisels
Ajax
Fork Chisel, 5/8"
Mfr # 903-5/8
Zoro # G7651992
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Collar Type Round
- Non-Sparking No
- Shank Shape Round
- Material Steel
Product Information
- Brand Ajax
- MFR # 903-5/8
- Zoro # G7651992
- UPC # 697041110555
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Overall Length | 7 1/4 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | fork |
Shank Shape | Round |
Material | Steel |
Description
fork, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 7 1/4 in, Material Steel, Chisel Collar Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rubber Mallet, Hickory, 16 Oz (6DWL0)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- EVOLUTION 12" Premium Segmented Edge Diamond Blade (PD300SEG-CS2)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- AJAX Retainer (3300-1)
- WESTWARD Needle Set, 0.125 In., 7 In. (4MHF3)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Oval (4MGZ5)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- WESTWARD Paving Breaker Chisel, 1.125 In., 14 In. (4MHD2)
- Ajax Air Tool Chisels