Shop All Air Tool Chisels
Ajax
Fork Chisel, 3/4"
Mfr # 903-3/4
Zoro # G7657373
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Collar Type Round
- Non-Sparking No
- Overall Length 7 1/4 in
- Shank Shape Round
Product Information
- Brand Ajax
- MFR # 903-3/4
- Zoro # G7657373
- UPC # 697041110531
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Overall Length | 7 1/4 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | fork |
Shank Shape | Round |
Material | Steel |
Description
fork, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 7 1/4 in, Material Steel, Chisel Collar Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- MELIN TOOL CO Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1" (A-3234-B)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- AJAX Retainer (3300-1)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- SURTEK Sds Plus Flat Chisel 10250Mm (117534)
- BOJO TOOLS Wide Shallow Angle Air Chisel, 1.65" hvy duty (AHS-60-XNGL)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- MAYHEW PRO Pneumatic Chisel, 18 in. L, Steel (31978)
- SUPERIOR STEEL 8 Inch x 5-1/4 Inch Pointed Clay Spade Round Hex/ Spline Hammer 21 Inch Long (SC8826)
- Ajax Air Tool Chisels