Shop All Air Tool Chisels
Ajax
Flat Chisel, 11"
Mfr # 910-11
Zoro # G7653532
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Tip Width 3/4 in
- Chisel Collar Type Round
- Non-Sparking No
- Overall Length 11 in
Product Information
- Brand Ajax
- MFR # 910-11
- Zoro # G7653532
- UPC # 697041111057
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Tip Width | 3/4 in |
Overall Length | 11 in |
Details
Chisel Collar Type | Round |
Non-Sparking | No |
Item | Chisel |
Shank Shape | Round |
Material | Steel |
Compatible with Product Type | Air Hammer |
Point Type | Flat Chisel |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 11 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 3/4 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- HOUGEN 32MM X 50MM 12,000-Series Annular Cutter (12432)
- AJAX Retainer (3300-1)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA1)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHA9)
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" (CH-1105)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- WESTWARD Muffler Splitter Chisel, 0.401 In., 7-1/2 (4MHE3)
- Ajax Air Tool Chisels